Beli Produk Stanley di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STANLEY Soldering Iron (Solder)Deskripsi:- Suitable for soldering metals like copper, tin, brass and stained glass- Working temperature reached in 2 minutes- Slim pencil like handle for easy use and controlatribut:
- Input Voltage (V): 220
- Pin Head: Round Pin
- Electrical Input Power (W): 45
- STANLEY Adjustable Wrench (Kunci Inggris)Deskripsi:- ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
- STANLEY Ball Pein Hammer (Martil / Palu)Deskripsi:The STANLEY® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.atribut:
- Dead Blow Hammer: No
- Face Material: Steel
- Face Shape: Round
- Hammer Type: Ball Pein Hammer
- Head Material: Steel
- Includes Crowned Face: Yes
- Item: Ball Pein Hammer
- Non-Sparking: No
- Tether Ready: Yes
- STANLEY Lineman's Pliers (Tang Jepit)Deskripsi:The lineman's pliers from Stanley features a high-leverage pivot design that uses less energy to cut than traditional cutting pliers. Induction hardened, precision machined jaws are ideal for gripping, twisting, and cutting. Forged, high-quality carbon steel pliers with dipped handles. Meet ANSI specifications.atribut:
- Plier Material: Steel
- Plier Type: Lineman's Pliers
- Handle Style: Ergonomic
- High Leverage: Yes
- Item: Linemans Plier
- Jaw Opening Type: Manual
- Standards: ANSI
- Steel Type: High Carbon Steel
- Tether Ready: Yes
- STANLEY Continuous Hinge (Aksesoris Engsel Pintu)Deskripsi:Stanley continuous hinges distribute weight evenly on the door and door frame, and are suitable for sagging doors or lids. Hinges with a rugged, nonhanded geared design do not bend or break like hinges with pins and knuckles. They feature a full-length channel cap to help seal the gap between door and frame while also securing the door from prying.atribut:
- Door Leaf Width: 2 3/16 in
- Frame Leaf Width (inch): 2 3/16
- Pin Diameter (inch): 1/4
- Door Leaf Thickness (inch): 0.075 in
- Frame Leaf Thickness (inch): 0.075
- Holes: With
- Load Capacity (lbs): 600
- Material: Steel
- Mounting: Full Mortise
- Overall Width (inch): 4 3/8
- Pin Material: Steel
- Required Door Thickness (inch): 1 3/4
- UNSPSC: 31162403
- STANLEY Heatgun (Mesin Blower Udara Panas)atribut:
- Heat Setting: Variable
- Switch Control: 2 Stages
- Temperature (°C): 50-450/90-600
- Cable Length (m): 3
- Airflow (L/minute): 300/500
- Input Power (W): 2000
- STANLEY Needle Nose Pliers Bent Type (Tang Jepit Lancip)Deskripsi:The Stanley® bent nose needle nose pliers feature precision machined jaws ideal for gripping, twisting, and cutting. The slim head allows access into tighter spaces. Forged, high-quality carbon steel cutting edge. Meet ANSI specifications.atribut:
- Tip Width (inch): 5/16
- Jaw Width (inch): 3/4
- Jaw Texture: Serrated
- Joint Type: Solid
- Plier Material: Steel
- Application: Bending, Cutting, Grasping
- Cutting Capacities: 14 AWG Copper Wire
- For Wire/Cable Type: Copper Cable
- Handle Color: Multicolored
- Handle Style: Ergonomic
- Item: Bent Needle Nose Pliers
- Jaw Length (inch): 1 7/8
- Jaw Opening Type: Manual
- Maximum Jaw Capacity (inch): 1 1/4
- Overall Length (inch): 6 3/8
- Plier Type: Needle Nose Pliers
- Standards: ASME
- STANLEY Die-Cast Combination Square Metric (Penggaris / Mistar)atribut:
- Size (inch): 12
- STANLEY Compartment Box (Kotak Penyimpanan Artikel Kecil)Deskripsi:The adjustable dividers in these boxes create separate, custom-sized compartments inside the box to group and organize small parts like fasteners, tools, and electrical connectors.atribut:
- Material: Plastic
- ESD Conductive: No
- STANLEY Marking Tools (Meteran)Deskripsi:STANLEY 30m/100' ABS Chalk Line Reel with 4oz Chalk and Hi-Viz Line Levelatribut:
- Length (m): 30
- STANLEY Measuring Tape Long (Meteran)Deskripsi:These flexible rulers follow standard measurements only.atribut:
- Belt Clip: No
- Blade color: Yellow
- Lock Type: No Lock
- STANLEY Door Closer (Aksesoris Penahan Pintu)Deskripsi:Hydraulic door closers feature delayed action and back check. Full cover models feature all-weather fluid for optimal performance in harsh climates.atribut:
- Automatic/Manual: Manual
- Arm Material: Carbon Steel
- Exterior Door Width (inch): Up to 54
- Hydraulic/Pneumatic: Hydraulic
- Interior/Exterior: Interior and Exterior
- Mounting Hardware: Included
- UNSPSC: 30171514
- STANLEY Curved Claw Hammer (Martil / Palu Kambing)Deskripsi:The curved claw of these hammers hooks under nail heads to maximize leverage when removing nails while minimizing damage to surrounding surfaces. Curved-claw hammers are commonly used to drive and pull nails in finish carpentry, woodworking, and general repair work.atribut:
- Dead Blow Hammer: No
- Face Diameter (inch): 1 1/2 in
- Face Material: Steel
- Face Shape: Round
- Hammer Type: Nail Hammer
- Claw Shape: Curved
- Face Texture: Smooth
- Head Material: Steel
- Includes Nail Holder: Yes
- Non-Sparking: No
- Overall Length (inch): 13
- Size (lbs): 1
- UNSPSC: 27111602
- STANLEY Bailey Chisel Set (Pahat Kayu)Deskripsi:The Stanley® Bailey chisel set features micro-precision ground chisel blades for superior sharpness in woodworking applications. High-carbon chrome steel blades are lacquered for corrosion resistance. Durable hardwood handles. Includes leather storage pouch.atribut:
- Tip Size: 1 1/4inch, 1/2, 1/4, 1, 3/4
- Grip Style: Plain
- Includes: 5 Piece Bailey Chisel Set
- Includes Striking Cap: No
- Corrosion-Resistant: Yes
- Set Type: Chisel Set
- Blade Tip Shape: Straight
- Blade Width (inch): 1/2, 3/4, 1, 1 1/2
- Chisel Type: Bailey Chisel
- Container Type: Pouch
- Features: Blade Lacquered for Corrosion Protection, Hardwood Handle for Comfort and Impact Resistance, High-Quality Carbon-Chrome Steel for Edge Retention, Micro-Precision Grind for Superior Sharpness Out of the Box
- Handle Material: Wood
- Includes Handle: Yes
- Item: Bailey Chisel Set
- Material: Steel
- Measurement Type: SAE
- Number of Pieces: 5
- Overall Length (inch): 14
- Tether Ready: No
- Types Included: Socket Chisel
- STANLEY Spirit Level (Waterpass)atribut:
- Item: Level
- STANLEY Aviation Snip Set (Gunting Seng)Deskripsi:Promotional pricing valid on select, in-stock products ordered from 10/1/2022 – 12/29/2022, subject to availability. Not valid on sold-out or out-of-stock items. No rain-checks. Discount is off the price as indicated on Grainger.com prior to sign-in at the time of order and does not apply to tax and freight. Offer cannot be combined with any other promotions or price discounts. Offer-qualified products are subject to change. Grainger® reserves the right to terminate this offer at any time, at its sole discretion. All sales are subject to the Grainger® Terms of Sale as set forth on the website, Grainger.com and/or your existing contract, if applicable. Void where prohibited.atribut:
- Includes: Left, Right and Straight Cut Snip
- Features: Auto Release Mechanism, Compact Blade, Flush Hardware
- Material Application: Cold Rolled Steel, Stainless Steel
- Number of Pieces: 3
- Blade Material: Steel
- Cutting Capacity (ga): 18 (Cold Rolled Steel), 22 (Stainless Steel)
- Cutting Direction: Left, Right, Straight
- Cutting Edge Type: Serrated
- Cutting Length (inch): 1 1/2
- Grip Material: Plastic
- Grip Type: Ergonomic
- Handle Color: Black; Green; Red; Yellow
- Handle Material: Steel
- Handle Style: Cushion Grip
- Includes Cushioned Grip: Yes
- Item: Aviation Snip Set
- Maximum Sheet Thickness (ga): 18, 22
- Overall Length (inch): 10
- Snip Type: Aviation Snip Sets
- Spring Assist Handle: Yes
- STANLEY File Set (Set Kikir)Deskripsi:Ideal for most sharpening and material removal needs. Round, flat and triangle files for filing flat, round and less than 90° angles. Includes 1 interchangeable bi-material file handle that reduces vibrations.atribut:
- Features: All Sets Include 1 Interchangeable Bi-Material File Handle That Reduces Vibrations, Multi-Tool Sets are Ideal for Most Sharpening and Material Removal Needs
- Edge Cut Style: Single
- Face Cut Style: Single-Cut
- File Body Finish: Natural
- File Coarseness: Bastard Cut
- File Set Type: Multi-Tool Set
- File Style: American Pattern File
- File Type: Multi-Tool
- Handle Material: Bi-Material
- Includes Handle: Yes
- Item: File Set
- Profile Shape: Rectangular, Round
- Taper: Slim Taper
- STANLEY Carpenter Ruler Square (Penggaris Tukang / Siku)Deskripsi:When you need accuracy, choose the Stanley® steel carpenter's square. Features embossed, easy-to-read graduations on face and back, plus a reverse reading scale for efficient measuring. The high-quality, hardened steel square is durable for a long life. Clear protective finish resists rust.atribut:
- Body Size (inch): 12 x 1 1/2
- Graduations: 1/16inch
- Tongue Size (inch): 8 x 1
- Features: Embossed Graduations on Face and Back, Stamped
- Material: Steel
- Item: 12 x 8inch Steel Carpenters Square
- Finish: Clear Powder Coated
Daftar Harga Produk Stanley Terbaru October 2026
| STANLEY Precision Screwdriver Set (Obeng Presisi) | Rp59.900 |
| STANLEY Soldering Iron (Solder) | Rp199.900 |
| STANLEY Adjustable Wrench (Kunci Inggris) | Rp71.900 |
| STANLEY Ball Pein Hammer (Martil / Palu) | Rp409.900 |
| STANLEY Lineman's Pliers (Tang Jepit) | Rp489.900 |
| STANLEY Continuous Hinge (Aksesoris Engsel Pintu) | Rp6.899.900 |
| STANLEY Heatgun (Mesin Blower Udara Panas) | Rp449.900 |
| STANLEY Needle Nose Pliers Bent Type (Tang Jepit Lancip) | Rp469.900 |
| STANLEY Die-Cast Combination Square Metric (Penggaris / Mistar) | Rp609.900 |
| STANLEY Compartment Box (Kotak Penyimpanan Artikel Kecil) | Rp249.900 |
Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)



















































































































































/2uP104802102-2.jpg)
/18P107039044-1.jpg)
/g3P103687579-1.jpg)
/rgP107713988-1.jpg)
/4mP107704166-1.jpg)
/6qP107721242-5.jpg)
/hwP104801644-1.jpg)
/mgP107714808-1.jpg)
/34P104801112-1.jpg)
/g4P107720580-1.jpg)
/qnP103687959-1.jpg)
/p9P107703909-1.jpg)
/idP107704661-1.jpg)
/rcP107724984-1.jpg)
/f2P107722542-1.jpg)
/nhP107713845-1.jpg)
/o2P107703866-7.jpg)
/f4P107713544-1.jpg)
/lcP107728768-1.jpg)
/ndP107717841-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)



/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)